text.skipToContent text.skipToNavigation

Plain washer Brass Nickel plated M6

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Brass
Surface treatment Nickel plated
Commodity code

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Brass
Surface treatment Nickel plated
Commodity code

Dimensions

d1 6.5
d2 14
s 0.8

Article numbers

Article number 50020.060.001
EAN 8715492240316
UBB 950356071676
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.