text.skipToContent text.skipToNavigation

Plain washer, type 1 Steel Plain 100 HV M30


Article number
Diameter
Show all diameters
Brand Fabory
Class 100 HV
For nom. size 30
Material Steel
Surface treatment Plain
Type no. TYPE 1
Packed per 100
Full Box only

Specifications

Diameter M30
Brand Fabory
Class 100 HV
For nom. size 30
Material Steel
Surface treatment Plain
Type no. TYPE 1
Weight per piece (g) 54.9
Commodity code

Dimensions

d1 31
d2 62
s 3.5

Article numbers

Article number 38266.310.001
EAN 8717077326132
UBB 500651116716
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.