text.skipToContent text.skipToNavigation

Peddinghaus Centre Punch 14mm Tip Octagonal Shank CrV Steel 150mm

Specifications

Shaft diameter (mm) 14
Length (mm) 150
Material Chrome-vanadium steel
Type Centre Punch

Article numbers

Article number K7355.014.150
EAN 4016134600654
UBB 240116791155
UNSPSC 27111505
Manufacturer article nr  6612110164
Do not close this page. This message will disappear, when the page is fully loaded.