text.skipToContent text.skipToNavigation

Wera 83 Combination blade for Phillips/Pozidriv screws, PH 2 x PZ 2 x 175 mm


Combination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article number 81813.002.002
Screwing system Cross (X)
Size 2
Wrench width (mm) 6
Type of accessories/components Plug in blade cross
Total length (mm) 175
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Wrench width (mm) 6
Type of accessories/components Plug in blade cross
Total length (mm) 175
Double-sided Yes
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 6
Accessories Yes
Part No
Brand Wera
Weight per piece (g) 39
Commodity code
Model 83
Type Phillips/Pozidriv Combination Blade

Description

Combination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article numbers

Article number 81813.002.002
EAN 4013288000538
UBB 203120156948
UNSPSC 27110000
Manufacturer article nr  05002933001
Do not close this page. This message will disappear, when the page is fully loaded.