text.skipToContent text.skipToNavigation

PB Swiss Tools PB 8192 S Pozidriv Screwdriver PZ2 100mm Blade Length Compact Slim Handle 210mm

Article number
Blade length (mm)
Show all
Design Straight
Screwing system Pozidriv PZ
Weight 101
Total length (mm) 210
Type of shaft Round
Grip design 2-components

Specifications

Blade length (mm) 100
Design Straight
Screwing system Pozidriv PZ
Weight 101
Total length (mm) 210
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 7
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 101
Commodity code
Type Pozidriv Screwdriver

Article numbers

Article number P0505.002.100
EAN 7610733079070
UBB 241124989104
UNSPSC 27111701
Manufacturer article nr  PB 8192.S 2-100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.