text.skipToContent text.skipToNavigation

PB Swiss Tools Torx Screwdriver T8 60mm Blade Length Convex Handle 130mm

Specifications

Weight 31
Total length (mm) 130
Size (TX) 8
Blade length (mm) 60
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 3
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 31
Commodity code
Type Torx Screwdriver

Article numbers

Article number P0128.000.008
EAN 7610733029693
UBB 417120401407
UNSPSC 27111701
Manufacturer article nr  PB 6400.8-60

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.