text.skipToContent text.skipToNavigation

PB Swiss Tools PB 6192 Pozidriv Screwdriver PZ1 80mm Blade Length Compact Slim Handle 175mm

Article number
Blade length (mm)
Show all
Design Straight
Screwing system Pozidriv PZ
Weight 60
Total length (mm) 175
Type of shaft Round
Grip design 2-components

Specifications

Blade length (mm) 80
Design Straight
Screwing system Pozidriv PZ
Weight 60
Total length (mm) 175
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5
With anti-roll protection Yes
Brand Pb swiss tools
Commodity code
Type Pozidriv Screwdriver

Article numbers

Article number P0121.000.001
EAN 7610733028948
UBB 417124560729
UNSPSC 27111701
Manufacturer article nr  PB 6192.1-80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.