text.skipToContent text.skipToNavigation

PB Swiss Tools PB 190 Phillips Screwdriver PH0 100mm Blade Length Compact Slim Handle 190mm

Article number
Blade length (mm)
Show all
Design Straight
Screwing system Phillips
Weight 33
Total length (mm) 190
Type of shaft Round
Grip design 1-component

Specifications

Blade length (mm) 100
Design Straight
Screwing system Phillips
Weight 33
Total length (mm) 190
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 4
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 33
Type Phillips Screwdriver

Article numbers

Article number P0063.000.100
EAN 7610733018604
UBB 417124400355
UNSPSC 27111701
Manufacturer article nr  PB 190.0-100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.