text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted/Phillips Screwdriver Set in Bordeaux Pouch 10-Piece

Article number P0585.108.218
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 6
Total number of tools 9
Number of bits PH (crosshead) 2
Number of bits groove 6
Number of bits total 8
Brand Pb swiss tools

Specifications

Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 6
Total number of tools 9
Number of bits PH (crosshead) 2
Number of bits groove 6
Number of bits total 8
Brand Pb swiss tools
Weight per piece (g) 383
Commodity code
Type Slotted/Phillips Screwdriver Set

Article numbers

Article number P0585.108.218
EAN 7610733255115
UBB 500627759169
UNSPSC 27111728
Manufacturer article nr  PB 8218.BO
Do not close this page. This message will disappear, when the page is fully loaded.