text.skipToContent text.skipToNavigation

PB Swiss Tools Pin Punch Octagonal Shank 10mm 8mm Tip Steel 150mm

Article number P0251.080.001
Shaft diameter (mm) 10
Length (m) 150
Material Other
Diameter tip (mm) 8
Brand Pb swiss tools
Weight per piece (g) 78
Commodity code

Specifications

Shaft diameter (mm) 10
Length (m) 150
Material Other
Diameter tip (mm) 8
Brand Pb swiss tools
Weight per piece (g) 78
Commodity code
Model PB 755
Type Pin Punch

Article numbers

Article number P0251.080.001
EAN 7610733005413
UBB 417116153061
UNSPSC 27111505
Manufacturer article nr  PB 755.8
Do not close this page. This message will disappear, when the page is fully loaded.