text.skipToContent text.skipToNavigation

Wera Series 7400 Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7432 x 0.90-1.50 Nm


Article number 1V086802
Electronic No
Total length (mm) 142
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 0.9 - 1.5
Correcting variable consistent No
Connection size (mm) 6.3
Packed per 1

Specifications

Electronic No
Total length (mm) 142
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 0.9 - 1.5
Correcting variable consistent No
Connection size (mm) 6.3
Step size adjustment (Nm) 0.05
Suitable for extension No
VDE tested No
Brand Wera
Weight per piece (g) 122
Commodity code
Model 7432

Article numbers

Article number 1V086802
EAN 4013288179135
UBB 500643591075
UNSPSC 27111701
Manufacturer article nr  05074774001
Do not close this page. This message will disappear, when the page is fully loaded.