text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted/Cross Head Pen-Pocket Tool in Handle SL/PH00 2-Piece


Article number
Shaft length (mm) 30
Total length (mm) 155
Number of crosshead screwdrivers PH 1
Number of slotted screwdrivers 1
Total number of tools 2
Grip design 1-component
Brand Pb swiss tools
Packed per 1

Specifications

Shaft length (mm) 30
Total length (mm) 155
Number of crosshead screwdrivers PH 1
Number of slotted screwdrivers 1
Total number of tools 2
Grip design 1-component
Brand Pb swiss tools
Weight per piece (g) 26
Commodity code
Type Slotted/Cross Head Pen-Pocket Tool

Article numbers

Article number P0050.168.012
EAN 7610733254194
UBB 500627750077
UNSPSC 27111701
Manufacturer article nr  PB 168.00 BLACK

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.