text.skipToContent text.skipToNavigation

PB Swiss Quarter turn with square connection 1/4" 225.V for PB Swiss 225 A DigiTo

Article number P0139.000.100
Screwing system Inner square
Total length (mm) 80
Length (m) 80
Type at tool side Hexagonal (male)
Brand Pb swiss tools
Commodity code

Specifications

Screwing system Inner square
Total length (mm) 80
Length (m) 80
Type at tool side Hexagonal (male)
Brand Pb swiss tools
Commodity code

Article numbers

Article number P0139.000.100
EAN 7610733218844
UBB 500504129445
UNSPSC 27110000
Manufacturer article nr  PB 225.V 1/4
Do not close this page. This message will disappear, when the page is fully loaded.