text.skipToContent text.skipToNavigation

Wera Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7430 ESD x 0.10-0.34 Nm


Article number 7C193138
Electronic No
Total length (mm) 142
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 0.1 - 0.34
Correcting variable consistent No
Connection size (mm) 6.3
Packed per 1

Specifications

Electronic No
Total length (mm) 142
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 0.1 - 0.34
Correcting variable consistent No
Connection size (mm) 6.3
Step size adjustment (Nm) 0.015
Suitable for extension No
VDE tested No
Brand Wera
Weight per piece (g) 122
Commodity code
Model 7430 ESD

Article numbers

Article number 7C193138
EAN 4013288179159
UBB 500643595290
UNSPSC 27111701
Manufacturer article nr  05074780001
Do not close this page. This message will disappear, when the page is fully loaded.