text.skipToContent text.skipToNavigation

PB Swiss Tools Hexagon Bit Socket 6mm Hex 1/4" Drive 60mm

Article number P0431.060.060
Wrench width (mm) 6
Length (m) 60
Dimension (mm) 6
Double hex insert No
Connection size (mm) 6.3
Brand Pb swiss tools
Weight per piece (g) 18

Specifications

Wrench width (mm) 6
Length (m) 60
Dimension (mm) 6
Double hex insert No
Connection size (mm) 6.3
Brand Pb swiss tools
Weight per piece (g) 18
Commodity code
Type Hexagon Bit Socket

Article numbers

Article number P0431.060.060
EAN 7610733060627
UBB 500502095630
UNSPSC 27112809
Manufacturer article nr  PB E6.200/6 M
Do not close this page. This message will disappear, when the page is fully loaded.