text.skipToContent text.skipToNavigation

PB Swiss Drift punches PB 750.15

Article number P0250.150.255
Shaft diameter (mm) 18
Length (m) 250
Material Other
Diameter tip (mm) 15
Brand Pb swiss tools
Commodity code

Specifications

Shaft diameter (mm) 18
Length (m) 250
Material Other
Diameter tip (mm) 15
Brand Pb swiss tools
Commodity code

Article numbers

Article number P0250.150.255
EAN 7610733024131
UBB 417116151735
UNSPSC 27111505
Manufacturer article nr  PB 750.15
Do not close this page. This message will disappear, when the page is fully loaded.