text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop bit socket with holding function, 3/8" drive, 7 x 100 mm


Article number 1P135584
Diameter 17.5
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 74.5
Dimension (mm) 7
Connection size (mm) 9.53
VDE tested No
Packed per 1

Specifications

Diameter 17.5
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 74.5
Dimension (mm) 7
Connection size (mm) 9.53
VDE tested No
Brand Wera
Weight per piece (g) 102
Commodity code
Model 8740 B HF
Type Zyklop Bit Socket

Article numbers

Article number 1P135584
EAN 4013288188755
UBB 500686642470
UNSPSC 27110000
Manufacturer article nr  05003038001
Do not close this page. This message will disappear, when the page is fully loaded.