text.skipToContent text.skipToNavigation

PB Swiss Bit E 6,3 (1/4") PB E6.106/1

Article number P0405.107.075
Screwing system Screw slot
Wrench width (mm) 3
Total length (mm) 75
Blade thickness (mm) 0.6
Brand Pb swiss tools
Commodity code

Specifications

Screwing system Screw slot
Wrench width (mm) 3
Total length (mm) 75
Blade thickness (mm) 0.6
Brand Pb swiss tools
Commodity code

Article numbers

Article number P0405.107.075
EAN 7610733008261
UBB 241124963851
UNSPSC 31161507
Manufacturer article nr  PB E6.106/1
Do not close this page. This message will disappear, when the page is fully loaded.