text.skipToContent text.skipToNavigation

PB Swiss Bit E 6,3 (1/4") PB E6.100/1

Article number P0400.101.050
Screwing system Screw slot
Wrench width (mm) 3.5
Total length (mm) 50
Blade thickness (mm) 0.5
Brand Pb swiss tools
Commodity code

Specifications

Screwing system Screw slot
Wrench width (mm) 3.5
Total length (mm) 50
Blade thickness (mm) 0.5
Brand Pb swiss tools
Commodity code

Article numbers

Article number P0400.101.050
EAN 7610733206995
UBB 500505641737
UNSPSC 31161507
Manufacturer article nr  PB E6.100/1
Do not close this page. This message will disappear, when the page is fully loaded.