text.skipToContent text.skipToNavigation

PB SCREWDRI ESD TX PB 1124.15-80 N

/ Price per 
-

Electronics screwdrivers for Torx® screws, with ESD handle with turnable head, electrostatically conductive (dissaptive), surface resistance 1 megaohm to 1 gigaohm

Article number P0028.001.015
Diameter (mm) 4
Blade length (mm) 80
No. Torx® 15
Total length (mm) 165
Screw type Torx
Packed per 1

Specifications

Diameter (mm) 4
Blade length (mm) 80
No. Torx® 15
Total length (mm) 165
Screw type Torx

Description

Electronics screwdrivers for Torx® screws, with ESD handle with turnable head, electrostatically conductive (dissaptive), surface resistance 1 megaohm to 1 gigaohm

Article numbers

Article number P0028.001.015
EAN 7610733246878
UBB 500620077080
UNSPSC 27111701
Manufacturer article nr  PB 1124.15-80