text.skipToContent text.skipToNavigation

PB Swiss 38190.0-60 SwissGrip Evo screwdrivers for Phillips screws


Article number
Blade length (mm)
Show all
Design Straight
Screwing system Phillips
Weight 23
Total length (mm) 140
Type of shaft Round
Grip design 2-components
Packed per 1

Specifications

Blade length (mm) 60
Design Straight
Screwing system Phillips
Weight 23
Total length (mm) 140
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 23
Commodity code
Type Phillips Screwdriver

Article numbers

Article number P0502.000.060
EAN 7610733078967
UBB 241124988031
UNSPSC 27111701
Manufacturer article nr  PB 8190.0-60

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.