text.skipToContent text.skipToNavigation

Wera 82 Combination blade for slotted/Phillips screws, PH 3 x 1.2 x 7 x 175 mm


Article number 81812.003.007
Screwing system Cross (X)
Total length (mm) 175
Isolation protection 1000 V No
Blade width (mm) 7
Blade thickness (mm) 1.2
Suitable for operation with impact No
Connection size (mm) 6
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 175
Isolation protection 1000 V No
Blade width (mm) 7
Blade thickness (mm) 1.2
Suitable for operation with impact No
Connection size (mm) 6
Brand Wera
Weight per piece (g) 42
Commodity code
Model 82
Type Slotted/Phillips Combination Blade

Article numbers

Article number 81812.003.007
EAN 4013288000514
UBB 203120156781
UNSPSC 27110000
Manufacturer article nr  05002926001
Do not close this page. This message will disappear, when the page is fully loaded.