text.skipToContent text.skipToNavigation

FAC REVERSIBLE BLADE AMZ.XRP27-30


Article number 9F304998
Screwing system Torx
Length of blade (mm) 125
Type of accessories/components Plug in blade torx
Total length (mm) 175
Size (TX) 30
Accessories Yes
Brand Facom
Packed per 1

Specifications

Screwing system Torx
Length of blade (mm) 125
Type of accessories/components Plug in blade torx
Total length (mm) 175
Size (TX) 30
Accessories Yes
Brand Facom
Weight per piece (g) 45
Commodity code

Article numbers

Article number 9F304998
EAN 3148518228640
UBB 500638874213
UNSPSC 27110000
Manufacturer article nr  AMZ.XRP27-30
Do not close this page. This message will disappear, when the page is fully loaded.