text.skipToContent text.skipToNavigation

Wera 870/4 Adaptor, 1/4" x 50 mm


Tool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: ¼" hexagonal.

Article number 81280.050.205
Length (m) 50
Isolation protection 1000 V No
Connection size (mm) 6.3
Size machine insertion 1/4 inch
Socket holder Yes
Packed per 1

Specifications

Length (m) 50
Isolation protection 1000 V No
Connection size (mm) 6.3
Size machine insertion 1/4 inch
Socket holder Yes
Connection size socket side (mm) 6.3
Type at tool side Square (male)
Connection size at tool side (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 15
Commodity code
Model 870/4
Type Adapter

Description

Tool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: ¼" hexagonal.

Article numbers

Article number 81280.050.205
EAN 4013288017055
UBB 425232107572
UNSPSC 27112809
Manufacturer article nr  05050205001
Do not close this page. This message will disappear, when the page is fully loaded.