text.skipToContent text.skipToNavigation

Wera 870/4 Adaptor, 3/8" x 100 mm


Tool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: ¼" hexagonal.

Article number 81280.050.220
Length (m) 100
Isolation protection 1000 V No
Connection size (mm) 6.3
Size machine insertion 1/4 inch
Socket holder Yes
Packed per 1

Specifications

Length (m) 100
Isolation protection 1000 V No
Connection size (mm) 6.3
Size machine insertion 1/4 inch
Socket holder Yes
VDE tested No
Brand Wera
Weight per piece (g) 42
Commodity code
Model 870/4
Type Adapter

Description

Tool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: ¼" hexagonal.

Article numbers

Article number 81280.050.220
EAN 4013288017086
UBB 425232107812
UNSPSC 27112809
Manufacturer article nr  05050220001
Do not close this page. This message will disappear, when the page is fully loaded.