text.skipToContent text.skipToNavigation

Wera 8784 B1 Zyklop bit adaptor, 3/8", 1/4" x 3/8" x 44 mm


Article number 81042.063.044
Length (m) 44
Size bit insertion (mm) 6.3
Connection size at tool side (mm) 9.5
Brand Wera
Weight per piece (g) 43
Commodity code
Type Zyklop Bit Adapter
Packed per 1

Specifications

Length (m) 44
Size bit insertion (mm) 6.3
Connection size at tool side (mm) 9.5
Brand Wera
Weight per piece (g) 43
Commodity code
Type Zyklop Bit Adapter

Article numbers

Article number 81042.063.044
EAN 4013288121301
UBB 500511984352
UNSPSC 27112809
Manufacturer article nr  05003590001
Do not close this page. This message will disappear, when the page is fully loaded.