text.skipToContent text.skipToNavigation

Stahlwille 3K DRALL Slotted Screwdriver 4 x 0.8mm 100mm Blade Length 3-Component Handle 195mm


Article number
Total length (mm)
Show all lengths
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Grip design Other
Bulged blade No
Brand Stahlwille
Packed per 1

Specifications

Total length (mm) 195
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Grip design Other
Bulged blade No
Brand Stahlwille
Weight per piece (g) 32
Commodity code
Model 3K DRALL
Type Slotted Screwdriver

Article numbers

Article number G0830.040.100
EAN 4018754123018
UBB 203124997081
UNSPSC 27111701
Manufacturer article nr  48201040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.