text.skipToContent text.skipToNavigation

Wera 918 SPZ Screwdriver for Pozidriv screws, PZ 2 x 100 mm


Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Article number
Blade length (mm)
Show all
Design Right
Screwing system Pozidriv PZ
Total length (mm) 205
Isolation protection 1000 V No
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Pozidriv PZ
Total length (mm) 205
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 6
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 81
Commodity code
Model 918 S
Type Pozidriv Screwdriver

Description

Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Article numbers

Article number 81651.002.100
EAN 4013288017789
UBB 203124903279
UNSPSC 27111701
Manufacturer article nr  05017052001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.