text.skipToContent text.skipToNavigation

PB SCREWDR PB 140.2-200

Specifications

Total length (mm) 295
Design Straight
Weight 48
Blade length (mm) 200
Blade width (mm) 4
Blade thickness (mm) 0.6
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 4
Bulged blade No
With anti-roll protection Yes

Description

Screwdrivers for slotted screws, parallel tip, optimum transmission of force, no cam-out, short and long blades

Article numbers

Article number P0029.002.200
EAN 7610733000722
UBB 417124201514
UNSPSC 27111701
Manufacturer article nr  PB 140.2-200

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.