text.skipToContent text.skipToNavigation

Stahlwille Pozidriv/Supradriv Screwdriver PZ2 100mm Blade Length Multi-Component Grip 205mm


Article number
Blade length (mm)
Show all
Screwing system Pozidriv PZ
Total length (mm) 205
Brand Stahlwille
Weight per piece (g) 70
Commodity code
Type Pozidriv/Supradriv Screwdriver
Packed per 1

Specifications

Blade length (mm) 100
Screwing system Pozidriv PZ
Total length (mm) 205
Brand Stahlwille
Weight per piece (g) 70
Commodity code
Type Pozidriv/Supradriv Screwdriver

Article numbers

Article number G0832.000.002
EAN 4018754123155
UBB 203124998493
UNSPSC 27111701
Manufacturer article nr  48401002

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.