text.skipToContent text.skipToNavigation

Stahlwille DRALL Slotted Screwdriver 3.5 x 0.6mm 25mm Blade Length 80mm


Article number
Total length (mm)
Show all lengths
Blade length (mm) 25
Blade width (mm) 3.5
Grip design 1-component
Bulged blade No
Brand Stahlwille
Weight per piece (g) 25
Packed per 1

Specifications

Total length (mm) 85
Blade length (mm) 25
Blade width (mm) 3.5
Grip design 1-component
Bulged blade No
Brand Stahlwille
Weight per piece (g) 25
Commodity code
Model DRALL
Type Slotted Screwdriver

Article numbers

Article number G0802.035.025
EAN 4018754030262
UBB 203124052598
UNSPSC 27111701
Manufacturer article nr  47241045

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.