text.skipToContent text.skipToNavigation

PB SCREWDR PB 140.0-125


Screwdrivers for slotted screws, parallel tip, optimum transmission of force, no cam-out

Article number
Total length (mm)
Show all lengths
Design Straight
Weight 21
Blade length (mm) 125
Blade width (mm) 2.5
Packed per 1

Specifications

Total length (mm) 210
Design Straight
Weight 21
Blade length (mm) 125
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 3
Bulged blade No
With anti-roll protection Yes

Description

Screwdrivers for slotted screws, parallel tip, optimum transmission of force, no cam-out

Article numbers

Article number P0029.000.125
EAN 7610733000647
UBB 417124200458
UNSPSC 27111701
Manufacturer article nr  PB 140.0-125

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.