text.skipToContent text.skipToNavigation

PB SCREWDR MULTICR PB 6193.2-100


Article number P0123.000.002
Blade length (mm)
Design Straight
Screwing system Phillips
Weight 118
Total length (mm) 210
Type of shaft Round
Grip design 2-components
Packed per 1

Specifications

Blade length (mm) 100
Design Straight
Screwing system Phillips
Weight 118
Total length (mm) 210
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 7
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
With anti-roll protection Yes

Article numbers

Article number P0123.000.002
EAN 7610733029952
UBB 240124970460
UNSPSC 27111701
Manufacturer article nr  PB 6193.2-100
Do not close this page. This message will disappear, when the page is fully loaded.