text.skipToContent text.skipToNavigation

PB SCREWDR MULTICR PB 6192.S 3-150

Article number P0122.000.003
Blade length (mm)
Design Straight
Screwing system Pozidriv PZ
Weight 175
Total length (mm) 270
Type of shaft Round
Grip design 2-components

Specifications

Blade length (mm) 150
Design Straight
Screwing system Pozidriv PZ
Weight 175
Total length (mm) 270
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 8
Wrench width (hexagon drive) (mm) 13
Square drive/hexagon drive Hexagon
With anti-roll protection Yes

Article numbers

Article number P0122.000.003
EAN 7610733030316
UBB 417124983715
UNSPSC 27111701
Manufacturer article nr  PB 6192.S 3-150
Do not close this page. This message will disappear, when the page is fully loaded.