text.skipToContent text.skipToNavigation

PB Swiss Tools PB 202 Cross Handle Socket Screwdriver 4mm M2 85mm Blade Length T-Grip 125mm


Article number
Wrench width (mm) 4
Total length (mm) 125
Blade length (mm) 85
Suitable for hexagonal bolts Yes
Brand Pb swiss tools
Weight per piece (g) 26
Commodity code
Packed per 1

Specifications

Wrench width (mm) 4
Total length (mm) 125
Blade length (mm) 85
Suitable for hexagonal bolts Yes
Brand Pb swiss tools
Weight per piece (g) 26
Commodity code
Type Cross Handle Socket Screwdriver

Article numbers

Article number P0190.040.001
EAN 7610733012053
UBB 417120120163
UNSPSC 27111701
Manufacturer article nr  PB 202.4-85

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.