text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 0.8 x 4 x 89 mm


Article number 81432.008.004
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 12.6
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 12.6
Commodity code

Article numbers

Article number 81432.008.004
EAN 4013288011565
UBB 241124004946
UNSPSC 31161507
Manufacturer article nr  05059480001
Do not close this page. This message will disappear, when the page is fully loaded.