text.skipToContent text.skipToNavigation

Pin spanner set 906Q WM7 7-part AF 2-8 with T-handle in workbench stand AMF


Article number 42606AMF
Design Other
Sizes (mm) 2-8
Number of keys 7
Weight per piece (g) 575
Commodity code
Model 906Q-WM7
Packed per 1

Specifications

Design Other
Sizes (mm) 2-8
Number of keys 7
Weight per piece (g) 575
Commodity code
Model 906Q-WM7

Article numbers

Article number 42606AMF
EAN 4020772042608
UBB 500617722292
UNSPSC 27111710
Manufacturer article nr  42606
Do not close this page. This message will disappear, when the page is fully loaded.