text.skipToContent text.skipToNavigation

Parallel vice Multi Plus jaw width 160 mm forged RIDGID


Article number 0I396828
Material Steel
With turntable No
Jaw width (mm) 160
Exchangeable jaws No
Table foot No
Max. clamping width (mm) 240
Chain style model No
Packed per 1

Specifications

Material Steel
With turntable No
Jaw width (mm) 160
Exchangeable jaws No
Table foot No
Max. clamping width (mm) 240
Chain style model No
Engineering vice No
Brand Ridgid

Article numbers

Article number 0I396828
UBB 500719295049
UNSPSC 27110000
Manufacturer article nr  15318
Do not close this page. This message will disappear, when the page is fully loaded.