text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 6X6X50MM


Article number
Length
Show all lengths
Width (mm)
Show all
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 13.7
Packed per 50
Full Box only

Specifications

Length 50 mm
Width (mm) 6
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 13.7
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Commodity code

Dimensions

b 6
For shaft ø 17
For shaft ø ≤ 22
h 6
L (mm) 50

Standards

ISO R773
NEN 2430
DIN 6885-A
BS 4235-1

Article numbers

Article number 39250.066.050
EAN 8715492813121
UBB 950359080948
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.