text.skipToContent text.skipToNavigation

PB Swiss Tools PB 8400 B Torx Screwdriver T27 125mm Blade Length Convex Handle 230mm


Article number
Weight 83
Total length (mm) 230
Size (TX) 27
Blade length (mm) 125
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Packed per 1

Specifications

Weight 83
Total length (mm) 230
Size (TX) 27
Blade length (mm) 125
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 83
Commodity code
Type Torx Screwdriver

Article numbers

Article number P0509.027.125
EAN 7610733066841
UBB 500505424506
UNSPSC 27111701
Manufacturer article nr  PB 8400.B 27-125

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.