text.skipToContent text.skipToNavigation

FISCHER Injection mortar FIS V Zero 300 T


The fischer universal mortar FIS V Zero, based on an innovative and special formula, offers maximum safety for people and nature. The injection mortar meets the highest occupational safety requirements and is classified as "label-free" in accordance with the CLP Regulation. FIS V Zero is approved for fixings in cracked and non-cracked concrete, masonry and for post-installed rebar connections. Special applications, such as anchoring in water-filled boreholes, as well as installation at temperatures from -10 to 40°C, are also assessed in the ETA approval and offer maximum flexibility under any weather conditions. The recycled cartridge with 50% PCR content and the label with recycled paper make an important contribution to reduce raw material waste and thus promoting circular economy.

Article number 63107.300.001
Content (ml)
Brand Fischer
ETA-approval Yes
Type FIS V ZERO 300T
Weight per piece (g) 609
Packed per 1

Specifications

Content (ml) 300
Brand Fischer
ETA-approval Yes
Type FIS V ZERO 300T
Weight per piece (g) 609
Commodity code

Description

The fischer universal mortar FIS V Zero, based on an innovative and special formula, offers maximum safety for people and nature. The injection mortar meets the highest occupational safety requirements and is classified as "label-free" in accordance with the CLP Regulation. FIS V Zero is approved for fixings in cracked and non-cracked concrete, masonry and for post-installed rebar connections. Special applications, such as anchoring in water-filled boreholes, as well as installation at temperatures from -10 to 40°C, are also assessed in the ETA approval and offer maximum flexibility under any weather conditions. The recycled cartridge with 50% PCR content and the label with recycled paper make an important contribution to reduce raw material waste and thus promoting circular economy.

Additional information

  • Approved injection mortar without hazardous substance information for safe processing.
  • Universal mortar for cracked and uncracked concrete, as well as masonry and post-installed rebar connections.
  • Patented formula for maximum user protection.
  • Recycled cartridge and recycled label.
  • Cost-efficient and environmentally friendly disposal in residual waste possible.
  • Flexible installation temperatures for all-season application.

Article numbers

Article number 63107.300.001
EAN 4048962439731
UBB 500732992036
UNSPSC 31161601
Manufacturer article nr  558953
Do not close this page. This message will disappear, when the page is fully loaded.