text.skipToContent text.skipToNavigation

Oxxa Premium X-Cut-Flex Safety Gloves Size 7/S Nitrile

Specifications

Glove size 7
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
Cuff type Wrist length cuff
Brand OXXA Premium
Weight per piece (g) 64
Commodity code
Model X-Cut-Flex
Safety 4X42DP

Article numbers

Article number 2G786842
EAN 8718249064296
UBB 500700220956
UNSPSC 46180000
Manufacturer article nr  15170507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.