text.skipToContent text.skipToNavigation

Oxxa Essential handschoen Maxx-Grip-Winter 47-280

Article number
Colour Multi-coloured
Design 5-finger
Quality class Pig skin
Material Leather
Type of delivery Pair
Long version No
With anti-slip layer No

Specifications

Colour Multi-coloured
Design 5-finger
Quality class Pig skin
Material Leather
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Other
Brand OXXA Essential
Type Mechanical Gloves

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.