text.skipToContent text.skipToNavigation

OXXA E-Diamond-Flex 52-790 Cut D, 7


Article number 6T280732
Glove size
Colour Black
Design 5-finger
Coating Palm coated
Material Polyurethane (PUR)
Type of closure Pull-on
Brand OXXA Premium
Packed per 1

Specifications

Glove size 7
Colour Black
Design 5-finger
Coating Palm coated
Material Polyurethane (PUR)
Type of closure Pull-on
Brand OXXA Premium
Weight per piece (g) 63

Article numbers

Article number 6T280732
EAN 8718249080715
UNSPSC 46180000
Manufacturer article nr  15279007
Do not close this page. This message will disappear, when the page is fully loaded.