text.skipToContent text.skipToNavigation

OXXA® Nitri-Tech 14-690,black/grey, 12


Article number
Glove size
Show all sizes
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 1

Specifications

Glove size 12
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Essential
Weight per piece (g) 65
Commodity code
Model Nitri-Tech
Type Safety Gloves

Article numbers

Article number 6L502572
EAN 8718249047961
UBB 500693034497
UNSPSC 46180000
Manufacturer article nr  11469012

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.