text.skipToContent text.skipToNavigation

OXXA® Cover 6110 overall PP, white, L


Article number 7Q996071
Size (US/CA)
Colour White
Insulated No
Oil resistant No
Resistant to chemicals No
Antistatic version No
Material Polypropylene (PP)
Packed per 1

Specifications

Size (US/CA) L
Colour White
Insulated No
Oil resistant No
Resistant to chemicals No
Antistatic version No
Material Polypropylene (PP)
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 5 - 5
Material weight (g/m²) 45
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Basic
Weight per piece (g) 160
Commodity code
Model Cover
Type Coverall

Article numbers

Article number 7Q996071
EAN 8718249019258
UBB 500513867746
UNSPSC 46181503
Manufacturer article nr  26612205
Do not close this page. This message will disappear, when the page is fully loaded.