text.skipToContent text.skipToNavigation

Osborn Wheel brush 631131 125 X 13

Article number S3058.633.131
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125
Brand Osborn
Commodity code

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125
Brand Osborn
Commodity code

Article numbers

Article number S3058.633.131
EAN 4013349270160
UBB 500503471400
UNSPSC 27111907
Manufacturer article nr  6152631131
Do not close this page. This message will disappear, when the page is fully loaded.