text.skipToContent text.skipToNavigation

Osborn Wheel brush 600421 75X10X16

Article number S3049.600.421
Design Brush head
Material Steel
Pin connection Yes
Brush diameter (mm) 75
Brand Osborn
Commodity code

Specifications

Design Brush head
Material Steel
Pin connection Yes
Brush diameter (mm) 75
Brand Osborn
Commodity code

Article numbers

Article number S3049.600.421
EAN 4013349101648
UBB 500503461674
UNSPSC 27111907
Manufacturer article nr  0008600421
Do not close this page. This message will disappear, when the page is fully loaded.