text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 60 x 10 x 17,5-6 x 30


Article number 3W641835
Design Brush head
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 60
Brand Tyrolit
Weight per piece (g) 72
Commodity code
Packed per 25
Full Box only

Specifications

Design Brush head
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 60
Brand Tyrolit
Weight per piece (g) 72
Commodity code

Article numbers

Article number 3W641835
EAN 9003178908469
UBB 500572207875
UNSPSC 27111907
Manufacturer article nr  890846
Do not close this page. This message will disappear, when the page is fully loaded.