text.skipToContent text.skipToNavigation

Tyrolit Shaft Mounted Round Brush 52RDW E0.2mm INOX PREMIUM 30 x 6 x 6.5 - 6 x 30mm


Article number 0D976144
Design Brush head
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit
Weight per piece (g) 21
Commodity code
Packed per 25
Full Box only

Specifications

Design Brush head
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit
Weight per piece (g) 21
Commodity code
Type Shaft Mounted Round Brush

Article numbers

Article number 0D976144
EAN 9003178908131
UBB 500572204989
UNSPSC 27111907
Manufacturer article nr  890813
Do not close this page. This message will disappear, when the page is fully loaded.